
- B121 Wheel Shape
- 1/2 in Ball Size
- 1/2 in Shank
- Cotton Fiber Material
Thickness | 0.5 in |
Abrasive Material | Cotton Fiber |
Dia. | 0.5 in |
Grit | 80 |
Wheel Shape | B121 |
Wheel Size (text) | 1/2 in Ball |
Bond | Resin |
Shank Diameter | 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 614636226576 |
