
- W187 Wheel Shape
- 1/2 in x 1 in Size
- 1/4 in Shank
- Cotton Fiber Material
Applicable Materials | All Materials |
Wheel Shape | W187 |
Wheel Size (text) | 1/2 in x 1 in |
Abrasive Material | Cotton Fiber |
Grit | 80 |
Thickness | 1 in, 2 in |
Bond | Resin |
Shank Diameter | 1/4 in |
Dia. | 0.5 in |
Weight | 0.0 LB |
EAN or UPC | 614636226514 |
