
- Center Lap
- 1/2 in x 2 in Size
- 1/2 in Shank
- Zirconia Alumina Material
Abrasive Material | Zirconia Alumina |
Thickness | 2 in |
Shank Diameter | 1/2 in |
Dia. | 0.5 in |
Bond | Resin |
Wheel Size (text) | 1/2 in x 2 in |
Grit | 80 |
Weight | 0.76 LB |
EAN or UPC | 614636214214 |
