
- W220 Wheel Shape
- 1 in x 1 in Size
- 1/4 in Shank
- Zirconia Alumina Material
Grit | 30 |
Applicable Materials | Metal, Stone |
Wheel Shape | W220 |
Wheel Size (text) | 1 in x 1 in |
Dia. | 1 in |
Abrasive Trade Name | Charger |
Bond | Resin |
Abrasive Material | Zirconia Alumina |
Thickness | 1 in |
Shank Diameter | 1/4 in |
Weight | 0.125 LB |
EAN or UPC | 614636175218 |
