
- W221 Wheel Shape
- 1 in x 1 1/2 in Size
- 1/4 in Shank
- Zirconia Alumina Material
Thickness | 1.5 in |
Grit | 24 |
Dia. | 1 in |
Abrasive Material | Zirconia Alumina |
Applicable Materials | Metal, Stone |
Wheel Size (text) | 1 in x 1 1/2 in |
Abrasive Trade Name | NorZon |
Wheel Shape | W221 |
Shank Diameter | 1/4 in |
Bond | Resin |
Weight | 0.0 LB |
EAN or UPC | 614636164731 |
