
- W208 Wheel Shape
- 3/4 in x 2 in Size
- 1/4 in Shank
- Zirconia Alumina Material
Abrasive Trade Name | NorZon |
Wheel Size (text) | 3/4 in x 2 in |
Grit | 24 |
Applicable Materials | Metal, Stone |
Thickness | 2 in |
Dia. | 0.75 in |
Bond | Resin |
Shank Diameter | 1/4 in |
Wheel Shape | W208 |
Abrasive Material | Zirconia Alumina |
Weight | 0.0 LB |
EAN or UPC | 614636164717 |
