
- W207 Wheel Shape
- 3/4 in x 1 1/2 in Size
- 1/4 in Shank
- Zirconia Alumina Material
Wheel Shape | W207 |
Dia. | 0.75 in |
Applicable Materials | Metal, Stone |
Wheel Size (text) | 3/4 in x 1 1/2 in |
Abrasive Material | Zirconia Alumina |
Abrasive Trade Name | Charger |
Shank Diameter | 1/4 in |
Grit | 30 |
Thickness | 1.5 in |
Bond | Resin |
Weight | 0.0 LB |
EAN or UPC | 614636164700 |
