
- W197 Wheel Shape
- 5/8 in x 2 in Size
- 1/4 in Shank
- Zirconia Alumina Material
Shank Diameter | 1/4 in |
Dia. | 0.625 in |
Bond | Resin |
Wheel Size (text) | 5/8 in x 2 in |
Abrasive Material | Zirconia Alumina |
Grit | 24 |
Applicable Materials | Metal, Stone |
Thickness | 2 in |
Wheel Shape | W197 |
Abrasive Trade Name | NorZon |
Weight | 0.0 LB |
EAN or UPC | 614636164670 |
