
- A11 Wheel Shape
- 7/8 in x 2 in Size
- 1/4 in Shank
- Zirconia Alumina Material
Abrasive Material | Zirconia Alumina |
Abrasive Trade Name | Charger |
Bond | Resin |
Wheel Size (text) | 7/8 in x 2 in |
Dia. | 0.875 in |
Grit | 30 |
Thickness | 2 in |
Applicable Materials | Metal, Stone |
Shank Diameter | 1/4 in |
Wheel Shape | A11 |
Weight | 0.0 LB |
EAN or UPC | 614636164649 |
