
- 80 Grit
- 1 1/2 Inch Length
- Aluminum Oxide
- Cartridge Type
- Medium Roughness Grade
features
- Premium aluminum oxide abrasive for long life.
- Heavy, durable X-wt. cotton backing makes these points durable and flexible.
- 80-120 grit for deburring, blending, cleaning and applying a light scratch pattern.
- Excellent abrasive product for breaking edges.
- Recommended mandrel is M-9.
- All cartridge roll part numbers shown are resin bond, half-glued.
- Quarter and full glue are also available for quotation.
Color | Brown |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Roughness Grade | Medium |
Diameter | 3/4 in |
Type | Cartridge |
Length | 1 1/2 Inch |
Weight | 0.0 LB |
