
- Surface Conditioning Type
- Aluminum Oxide
- 3 in Diameter
features
- A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes.
- Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extrememly low stretch is ideal for applications where low-stretch and durability are necessary.
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts.
- Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals..
- Ty TR/III fit roll-on/roll-off metal attachment system.
- For applications that require heavy to medium stock removal, please refer to cloth quick change discs.
Backing Material | Polyester |
Family Name | Aluminum Oxide Non Woven Surface Conditioning Disc |
Thickness | 1/4 in |
Grade | Medium |
Color | Brown |
Material | Aluminum Oxide |
Dia. | 3 in |
Attachment Method | Center Mount, Quick Change |
Type | Surface Conditioning |
Backing Wt. | Y Weight |
Weight | 0.001 LB |
