
- 120 Grit
- 5/8 in Diameter
- 1/8 in Center Hole
- Aluminum Oxide
features
- Premium aluminum oxide for improved cut rate.
- Flexible cotton backing for superior conformability and life.
- Medium grit for blending and applying light scratch patterns.
- Wheels are designed with the steel shank as an integral part of each wheel for better balance and quick changes on air tools that have a collet design.
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products.
Family Name | Grind-O-Flex Aluminum Oxide Coated Flap Wheel |
Grit | 120 |
Center Hole | 1/8 in |
Dia. | 5/8 in |
Type | Micro-Mini, Grind-O-Flex |
Abrasive Material | Aluminum Oxide |
Width | 3/4 in |
Backing Material | Heavy Cotton |
Color | Brown |
RPM [Max] | 37000 rpm |
Weight | 0.0 LB |
