
- 240 Grit
- 1 in Diameter
- 1/4 in Center Hole
- Ceramic Aluminum Oxide
features
- Premium ceramic and aluminum oxide abrasive grain for aggressive cutting and longer life.
- New heavy cotton backing designed for superior wear resistance.
- Very fine grit for fine blending and finishing.
- Wheels are designed with the steel shank as an integral part of each wheel for better balance and quick changes on air tools that have a collet design.
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products.
Family Name | Grind-O-Flex Aluminum Oxide Coated Flap Wheel |
Width | 1 in |
Center Hole | 1/4 in |
Type | High Performance, Grind-O-Flex |
RPM [Max] | 30000 rpm |
Dia. | 1 in |
Color | Brown |
Backing Material | Heavy Cotton |
Grit | 240 |
Abrasive Material | Ceramic Aluminum Oxide |
Weight | 0.0 LB |
