
- 80 Grit
- 4 in Diameter
- 5/8 in Center Hole
- Ceramic Aluminum Oxide
features
- Premium ceramic and aluminum oxide abrasive grain for aggressive cutting and longer life.
- New heavy cotton backing designed for superior wear resistance.
- Medium grit for blending and applying light scratch patterns.
- Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor.
- Due to the flap wheel design and the flexibility of the material, flap wheels leave a finer finish grit that other coated abrasive products.
Family Name | Grind-O-Flex Aluminum Oxide Coated Flap Wheel |
Dia. | 4 in |
Center Hole | 5/8 in |
Type | High Performance, Grind-O-Flex |
Width | 1 in |
Grit | 80 |
Color | Brown |
RPM [Max] | 12000 rpm |
Backing Material | Heavy Cotton |
Abrasive Material | Ceramic Aluminum Oxide |
Weight | 0.0 LB |
