
- 6 in x 3/4 in x 1 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Fine 100
Roughness Grade | Fine |
Center Hole | 1 in |
Thickness | 0.75 in |
Abrasive Material | Aluminum Oxide |
Dia. | 6 in |
Grit | Fine 100 |
Type | Type 01 Straight |
Material | Aluminum Oxide |
RPM [Max] | 4140 rpm |
Applicable Materials | Steel |
Weight | 0.0 LB |
EAN or UPC | 76607882479 |
