
- 5 in x 1 in x 1 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Medium 60
Center Hole | 1 in |
Type | Type 01 Straight |
Dia. | 5 in |
Grit | Medium 60 |
Material | Aluminum Oxide & Silicon Carbide |
Applicable Materials | Steel |
Abrasive Material | Aluminum Oxide |
RPM [Max] | 4965 rpm |
Roughness Grade | Medium |
Thickness | 1 in |
Weight | 0.0 LB |
EAN or UPC | 76607882257 |
