
- 5 in x 1/2 in x 1 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Medium 60
Thickness | 0.5 in |
RPM [Max] | 4965 rpm |
Roughness Grade | Medium |
Abrasive Material | Aluminum Oxide |
Material | Aluminum Oxide & Silicon Carbide |
Dia. | 5 in |
Center Hole | 1 in |
Grit | Medium 60 |
Applicable Materials | Steel |
Type | Type 01 Straight |
Weight | 0.0 LB |
EAN or UPC | 76607882103 |
