
- Coated Abrasive Type
- 9 in Width
- 11 in Length
- 120 Grit Size
- Aluminum Oxide Abrasive Material
features
- Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- With no color dye for zero color transfer, use this sandpaper as a best choice for moderate material removal
Width | 9 in |
Backing Material | Anti Loading Paper |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Length | 11 in |
Weight | 0.0 LB |
