
- Coated Abrasive Type
- 9 in Width
- 11 in Length
- 180 Grit Size
- Aluminum Oxide Abrasive Material
description
- ProSand A259PS AO Fine Grit Paper Sheet
features
- Premium heat-treated abrasive offers faster cut and longer sanding life than 3X technology
- Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- With no color dye for zero color transfer, use this sandpaper as a best choice for finishing and surface prep
Grit | 180 |
Width | 9 in |
Abrasive Material | Aluminum Oxide |
Backing Material | Anti Loading Paper |
Length | 11 in |
Weight | 0.0 LB |
