Grinding and blending with Norton Vortex Rapid Blend medium grit discs and wheels provide 30% to 50% improvement in productivity while leaving a smear free finish in one step. The patented Vortex engineered grain allows for a faster cut rate and can remove burrs and welds while providing a fine finish.
applications
Aluminum /Metal Panel Bonding
Beveling
Blending
Deburring
Finishing
Fluting
Gear Grinding
Parting Line Removal
Portable Grinding
Rust Removal
Smoothing
Steel Conditioning
Stock Removal
Surface Grinding
Surface Prep
Tool and Cutter Grinding
features
Proprietary engineered Vortex aluminum oxide aggregate grain stays sharper longer for increased cut rate with a fine finish
Special resin chemistry resists shedding when used on sharp edges, making it ideal for deburring
no smearing
3D wheel construction enables multi-dimensional grinding which saves time on multiple wheel changes
Aggressive, fast stock removal cut rate while providing a fine finish
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back