description
- Improve your initial cut rate to complete jobs faster with the Metalite R228 medium grit cloth portable belt featuring premium aluminum oxide abrasive. Heavy durable X-weight cotton backing satisfies your heat-sensitive application needs. Enjoy the flexibility of running the belt in either direction thanks to a strong butt joint. This belt is your go-to choice for medium grit intermediate metalworking applications, especially when initial price is a big concern for your bottom line.
applications
- Portable Grinding
- Rust Removal
features
- Premium aluminum oxide abrasive delivers fast initial cut rate
- Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
- Strong butt joint that allows the belt to be run in either direction
- Good choice for medium grit intermediate metalworking applications where initial price is the main concern
| Weight | 0.0 LB |
| EAN or UPC | 780727625617 |

