Skip to content Skip to navigation menu
Norton Abrasives78072762559

78072762559

NARROW BELTS/2 X 30/80
Item #103611672
Norton Abrasives78072762559
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get a fast initial cut rate each time you work with this Metalite R228 coarse grit cloth portable belt, thanks to its premium aluminum oxide abrasive. X-weight cotton backing keeps the belt durable and makes it ideal for heat-sensitive applications. Run the belt in either direction, thanks to a strong butt joint construction. This belt is an ideal and cost-effective option for coarse grit metalworking stock removal, deburring and dimensioning applications.

applications

  • Portable Grinding
  • Rust Removal

features

  • Premium aluminum oxide abrasive delivers fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for coarse grit metalworking stock removal, deburring, and dimensioning applications where initial price is the main concern
Weight 0.0 LB
EAN or UPC 780727625594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison