description
- Make exceptional cuts on hard-to-grind alloys by using the SG R981 coarse grit cloth narrow backstand belt with your backstand grinder. The belt reduces edge-fray, improves body retention, and offers an extended cut life thanks to its durable Y-weight polyester, waterproof cloth backing. The next-generation seeded gel, ceramic alumina abrasive produces consistent, aggressive cuts, while the lubricating grinding aid gives cool cuts perfect for easily burned, heat-sensitive materials requiring minimized loading.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
- Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
- Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
- Excellent choice for the most demanding coarse grit applications , especially on hard-to-grind alloys
| Weight | 0.0 LB |
| EAN or UPC | 780727530867 |

