Skip to content Skip to navigation menu
Norton Abrasives78072748788

78072748788

Item #119621836
Norton Abrasives78072748788
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For home and commercial sanding and stock removal projects, use a No-Fil A296 coarse grit paper cut sheet. This C-weight paper is designed for heavy-duty use and resists edge tearing for a reliable cut. Count on the P-graded aluminum oxide abrasive to give you a consistent finish, a fast cut and longer life. The stearated open coat helps reduce loading and makes this paper a good choice for heavy material removal. Use this paper with machine or hand-sanding applications on metals, composite materials and wood to make short work of sanding.

applications

  • Body Filler
  • Clean and Detail
  • Paint Removal
  • Sanding
  • Stock Removal

features

  • P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
  • Heavy-duty C-weight backing for edge-tear resistance, durable
  • Stearated (No-Fil), open coat reduces loading
  • Good choice for heavy duty hand or machine sanding for heavy material removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison