Skip to content Skip to navigation menu
Norton Abrasives78072739662

78072739662

NARROW BELTS 10 IN PACK
Item #104963461
Norton Abrasives78072739662
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Make exceptional cuts on hard-to-grind alloys by using the SG R981 coarse grit cloth narrow backstand belt with your backstand grinder. The belt reduces edge-fray, improves body retention, and offers an extended cut life thanks to its durable Y-weight polyester, waterproof cloth backing. The next-generation seeded gel, ceramic alumina abrasive produces consistent, aggressive cuts, while the lubricating grinding aid gives cool cuts perfect for easily burned, heat-sensitive materials requiring minimized loading.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
  • Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • Excellent choice for the most demanding coarse grit applications , especially on hard-to-grind alloys
Weight 0.0 LB
EAN or UPC 780727396623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison