description
- Complete a range of tasks, including intermediate metal and wood light to moderate stock removal, with the BlueFire R823P medium grit cloth narrow backstand belt. Strong and moderately flexible, the belt features a waterproof X-weight polyester backing and a self-sharpening zirconia alumina abrasive for fast and aggressive cutting excellent for light to moderate pressure applications on dry or wet surfaces. A durable resin bond provides good grain retention and pairs with the abrasive and backing for a belt life 30 percent longer than competitive zirconia belts.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
- Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
- Durable resin bond for excellent grain retention and product life
- Better choice for all medium grit intermediate metal and wood light to moderate stock removal applications
| Weight | 0.0 LB |
| EAN or UPC | 780727287907 |

