description
- Improve grain retention and product life with the durable resin bond on the BlueFire R823P medium grit cloth narrow benchstand belt. Ideal for metal and wood, this belt tackles your medium grit light-to-moderate stock-removal needs with ease. The strong yet moderately flexible waterproof X-weight polyester backing performs well under light or moderate pressure in both wet and dry application for increased versatility. With a 30-percent longer life than other zirconia belts, this belt lets you make fast, aggressive cuts with its strong, self-sharpening zirconia alumina abrasive.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
- Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
- Durable resin bond for excellent grain retention and product life
- Better choice for all medium grit intermediate metal and wood light to moderate stock removal applications
| Weight | 0.0 LB |
| EAN or UPC | 780727286177 |

