Skip to content Skip to navigation menu
Norton Abrasives78072728592

78072728592

NARROW BELTS 50 IN PACK
Item #104972050
Norton Abrasives78072728592
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Improve grain retention and product life with the durable resin bond on the BlueFire R823P medium grit cloth narrow benchstand belt. Ideal for metal and wood, this belt tackles your medium grit light-to-moderate stock-removal needs with ease. The strong yet moderately flexible waterproof X-weight polyester backing performs well under light or moderate pressure in both wet and dry application for increased versatility. With a 30-percent longer life than other zirconia belts, this belt lets you make fast, aggressive cuts with its strong, self-sharpening zirconia alumina abrasive.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
  • Durable resin bond for excellent grain retention and product life
  • Better choice for all medium grit intermediate metal and wood light to moderate stock removal applications
Weight 2.96 LB
EAN or UPC 780727285927
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison