Skip to content Skip to navigation menu
Norton Abrasives78072727982

78072727982

6X48 A/O - UPC BAR CODED 100-X
Item #105330192
Norton Abrasives78072727982
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Arm your bench grinders with Metalite R215/R255 medium grit cloth narrow backstand belts for intermediate work on stainless and carbon steels when initial price is a primary factor. They're crafted with a premium aluminum oxide abrasive to deliver fast initial cutting, and a durable, heavy x-weight backing makes them ideal for applications where keeping heat to a minimum is necessary. Featuring a strong butt joint, these belts can be run in either direction for time-saving convenience.

applications

  • Blending
  • Clean and Detail
  • Parting Line Removal
  • Stock Removal
  • Tool Sharpening

features

  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor
Weight 0.0 LB
EAN or UPC 780727279827
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison