description
- Opt for the Metalite R228 coarse grit cloth narrow benchstand belt with premium aluminum oxide abrasive when you want a fast initial cut rate. A durable X-weight cotton backing makes this belt ideal for heat-sensitive applications. With a strong butt joint for reinforcement, this belt can run in either direction for increased versatility. Designed for projects where initial price is the focus, this belt is ideal for coarse grit metalworking for stock removal, deburring and dimensioning applications.
applications
- Blending
- Clean and Detail
- Parting Line Removal
- Stock Removal
- Tool Sharpening
features
- Premium aluminum oxide abrasive delivers fast initial cut rate
- Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
- Strong butt joint that allows the belt to be run in either direction
- Good choice for coarse grit metalworking stock removal, deburring, and dimensioning applications where initial price is the main concern
| Weight | 0.0 LB |
| EAN or UPC | 780727226654 |

