Skip to content Skip to navigation menu
Norton Abrasives78072721997

78072721997

FILE PORTABLE BELTS 10 IN PACK
Item #104963625
Norton Abrasives78072721997
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Complete coarse grinding jobs on soft metals and wood quickly and efficiently with minimal loading when you use the Metalite R215 coarse grit cloth portable in-line belt, which features a fast-cutting aluminum oxide abrasive. A great product for grinding heat-sensitive materials, this open-coat belt includes a tough X-weight cotton backing that lends durability. For greater versatility, the Metalite R215 offers a butt joint that enables you to run the belt in two directions.

applications

  • Portable Grinding
  • Rust Removal

features

  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good open coat coarse grit choice to minimize loading on wood and soft metals - where initial price is the main concern
Weight 0.0 LB
EAN or UPC 780727219977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison