description
- Complete coarse grinding jobs on soft metals and wood quickly and efficiently with minimal loading when you use the Metalite R215 coarse grit cloth portable in-line belt, which features a fast-cutting aluminum oxide abrasive. A great product for grinding heat-sensitive materials, this open-coat belt includes a tough X-weight cotton backing that lends durability. For greater versatility, the Metalite R215 offers a butt joint that enables you to run the belt in two directions.
applications
- Portable Grinding
- Rust Removal
features
- Premium aluminum oxide abrasive for fast initial cut rate
- Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
- Strong butt joint that allows the belt to be run in either direction
- Good open coat coarse grit choice to minimize loading on wood and soft metals - where initial price is the main concern
| Weight | 0.0 LB |
| EAN or UPC | 780727219953 |

