Skip to content Skip to navigation menu
Norton Abrasives78072721860

78072721860

NARROW BELTS 10 IN PACK
Item #105005791
Norton Abrasives78072721860
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Pair Metalite R228 fine grit cloth narrow backstand belts with your backstand grinder for economical fine grit metalworking. Crafted with a premium aluminum oxide abrasive, these belts deliver a fast initial cut rate to keep initial costs to a minimum. They feature a heavy, durable X-weight cotton backing to provide excellent performance during heat-sensitive applications. Engineered with a strong butt joint, these belts can be run in either direction to extend belt life.

applications

  • Deburring
  • Parting Line Removal
  • Rust Removal
  • Stock Removal
  • Tool Sharpening

features

  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for fine grit metalworking applications where initial price is the main concern
Weight 0.0 LB
EAN or UPC 780727218604
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison