Skip to content Skip to navigation menu
Norton Abrasives78072718753

78072718753

FILE PORTABLE BELTS 10 IN PACK
Item #104963447
Norton Abrasives78072718753
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Complete demanding medium grit applications, even on hard-to-grind alloys, with this SG R981 medium grit cloth portable in-line belt, which features a next-generation seeded gel ceramic alumina abrasive. This abrasive pairs with a lubricating grinding-aid coating for cool cutting and an aggressive cut rate with minimal loading and burn-free grinding of heat-sensitive materials. A waterproof Y-weight polyester cloth backing provides good body retention, improved grain adhesion and minimal edge fray to give the belt a long product life and consistent results.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
  • Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • Excellent choice for the most demanding medium grit applications , especially on hard-to-grind alloys
Weight 0.0 LB
EAN or UPC 780727187535
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison