description
- Outfit your inline grinder with the SG R981 coarse grit cloth portable in-line belt to achieve burn-free grinding on heat-sensitive materials. A lubricating grinding aid allows for a cooler cut and minimized loading, while the durable and waterproof Y-weight polyester cloth backing helps improve grain adhesion, increase body retention, and reduce edge fray, offering consistency and a longer life. The next-generation seeded gel ceramic alumina abrasive provides a superior cut rate and makes an ideal choice for coarse grit applications, including hard-to-grind alloys.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
- Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
- Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
- Excellent choice for the most demanding coarse grit applications , especially on hard-to-grind alloys
| Weight | 0.0 LB |
| EAN or UPC | 780727187511 |

