Skip to content Skip to navigation menu
Norton Abrasives78072718706

78072718706

FILE PORTABLE BELTS 50 IN PACK
Item #104962969
Norton Abrasives78072718706
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Attach the SG R981 medium grit cloth file belt to get an exceptional, aggressive cut rate from the next-generation SG (seeded gel) ceramic alumina abrasive. With a waterproof Y-weight polyester cloth backing, this belt excels in grain adhesion, minimal edge fray and improved body retention for longevity with consistent results. Get cooler cuts, no burns on heat-sensitive materials and minimal loading with the lubricating grinding aid coating. Tackle your most demanding applications that call for medium grit, including your hard-to-grind alloys.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
  • Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • Excellent choice for the most demanding medium grit applications , especially on hard-to-grind alloys
Weight 0.0 LB
EAN or UPC 780727187061
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison