description
- Rely on the silicon carbide abrasive on the Durite R445 coarse grit cloth narrow backstand belt for a fast initial cut rate without loading on non-metallic applications. The durable X-weight polyester backing retains its flexibility to easily handle moderate applications. Run the belt in either direction for versatile use knowing the strong butt joint can handle it. Designed for coarse grit grinding, this belt handles a variety of items, from hard materials such as glass, stone and solid surfaces to non-metallic materials such as plastic and fiberglass.
applications
- Beveling
features
- Silicon carbide abrasive for fast initial cut rate and non-loading on non-metallic applications
- Flexible yet durable X-weight polyester backing is ideal for moderate applications
- Strong butt joint that allows the belt to be run in either direction
- Recommended for coarse grit grinding of very hard materials - glass, stone, solid surfaces - and non-metallic materials - plastic and fiberglass
| Weight | 0.0 LB |
| EAN or UPC | 780727174009 |

