description
- Speed up your initial cut rate and eliminate loading for nonmetallic applications with the silicon carbide abrasive on the Durite R445 medium grit cloth narrow backstand belt. With a flexible yet durable X-weight polyester backing, this belt excels under moderate pressure applications. Run the belt in either direction thanks to its strong butt joint. This belt is ideal for medium grit grinding use on hard materials, including glass, stone and solid surfaces, as well as nonmetallic materials like plastic and fiberglass.
applications
- Beveling
features
- Silicon carbide abrasive for fast initial cut rate and non-loading on non-metallic applications
- Flexible yet durable X-weight polyester backing is ideal for moderate applications
- Strong butt joint that allows the belt to be run in either direction
- Recommended for medium grit grinding of very hard materials - glass, stone, solid surfaces - and non-metallic materials - plastic and fiberglass
| Weight | 0.0 LB |
| EAN or UPC | 780727173989 |

