Skip to content Skip to navigation menu
Norton Abrasives78072713652

78072713652

Vortex Rapid Blend Aluminum Oxide Medium Grit Non-Woven Unified Wheel
Item #119621831
Norton Abrasives78072713652
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Grinding and blending with Norton Vortex Rapid Blend medium grit discs and wheels provide 30% to 50% improvement in productivity while leaving a smear free finish in one step. The patented Vortex engineered grain allows for a faster cut rate and can remove burrs and welds while providing a fine finish.

applications

  • Aluminum /Metal Panel Bonding
  • Beveling
  • Blending
  • Deburring
  • Finishing
  • Fluting
  • Gear Grinding
  • Parting Line Removal
  • Portable Grinding
  • Rust Removal
  • Smoothing
  • Steel Conditioning
  • Stock Removal
  • Surface Grinding
  • Surface Prep
  • Tool and Cutter Grinding

features

  • Proprietary engineered Vortex aluminum oxide aggregate grain stays sharper longer for increased cut rate with a fine finish
  • Special resin chemistry resists shedding when used on sharp edges, making it ideal for deburring
  • no smearing
  • 3D wheel construction enables multi-dimensional grinding which saves time on multiple wheel changes
  • Aggressive, fast stock removal cut rate while providing a fine finish
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison