Skip to content Skip to navigation menu
Norton Abrasives77696090180

77696090180

BlueFire Zirconia Alumina Extra Coarse Grit Plastic TS (Type II) Flat Mini Flap Disc
Item #111752111
Norton Abrasives77696090180
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Grind with an aggressive cut and long disc life when you install this Type 27 quick-change Blue Fire R884P coarse grit TS (Type II) plastic flat mini flap disc on your right-angle grinder. Featuring a high-performance zirconia alumina plus abrasive and polyester flaps with a semi-open coat, the durable disc grinds with minimal loading, especially on aluminum. Use the disc in tight spaces for coarse grit beveling, deburring, blending and stock removal. High-strength plastic backing plates makes the disc an ergonomically friendly option thanks to a flexible and vibration absorbing design.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 27 quick-change mini flat flap disc with high-performance zirconia alumina plus abrasive for aggressive cut and long life
  • Polyester flaps with semi-open coat provide improved durability and minimizes loading on aluminum
  • Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
  • this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
  • Excellent choice for coarse grit blending, deburring, and stock removal in tight places
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison