Ideal for performing detailing, cleaning and finishing jobs in confined spaces, this Blue Fire R884P medium grit TS (Type II) plastic flat mini flap disc is a Type 27 quick-change disc made with high-performance, long-lasting zirconia alumina that delivers longevity and an aggressive cut. Tough, flat polyester flaps with a semi-open coat decrease loading on aluminum surfaces. This plastic flat mini flap disc's strong yet flexible plastic backing plate absorbs vibration, making this disc ergonomically friendly, particularly on a smaller machine.
applications
Clean and Detail
Finishing
features
Type 27 quick-change mini flat flap disc with high-performance zirconia alumina plus abrasive for aggressive cut and long life
Flat polyester flaps with semi-open coat provide improved durability and minimizes loading on aluminum
Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
Better tier choice for cleaning, detailing, and finishing in tight spaces
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back