Skip to content Skip to navigation menu
Norton Abrasives77696090168

77696090168

BlueFire Zirconia Alumina Coarse Grit Plastic TR (Type III) Flat Mini Flap Disc
Item #111752089
Norton Abrasives77696090168
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Handle coarse grit blending, beveling, stock removal and deburring in tight places with this Blue Fire R884P coarse grit TR (type III) plastic flat mini flap disc on your right angle grinder. Its high-performance zirconia alumina plus abrasive provides an aggressive cut, while its semi-open coated polyester flaps minimize loading on aluminum and enjoy great durability. The plastic backing plates provide flexibility and absorb vibration well. This disc fits on smaller machines, making it ergonomically friendly for the operator.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 27 quick-change mini flat flap disc with high-performance zirconia alumina plus abrasive for aggressive cut and long life
  • Polyester flaps with semi-open coat provide improved durability and minimizes loading on aluminum
  • Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
  • this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
  • Excellent choice for coarse grit blending, deburring, and stock removal in tight places
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison