Skip to content Skip to navigation menu
Norton Abrasives77696090092

77696090092

BlueFire Zirconia Alumina Extra Coarse Grit Arbor Thread Fiberglass Flat Flap Disc
Item #111752057
Norton Abrasives77696090092
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Designed to last up to 30 percent longer than competitors' zirconia alumina discs, the Blue Fire R884P coarse grit arbor thread plastic heavy duty flat flap disc fits right angle grinders for use on stock removal, blending, beveling and deburring applications. The zirconia alumina abrasive produces great cutting action, and the lightweight fiberglass and resin backing plates minimize vibration for optimal operator comfort. A versatile disc that can handle a wide assortment of metals, the R884P features high-density jumbo semi-open flaps that ensure minimal loading when working with soft metals.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 27 flat flap disc with high-performance zirconia alumina plus abrasive provides excellent cut and up to 30% longer life than competitive zirconia alumina products
  • Smooth running, high density/jumbo semi-open flaps improve life, minimize loading on soft metals, and make these act like finer grits
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
  • Excellent choice for coarse grit blending, deburring, and stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison