Skip to content Skip to navigation menu
Norton Abrasives69957399635

69957399635

Aluminum Oxide Very Fine Grit TS (Type II) Quick-Change Cloth Disc
Item #110807547
Norton Abrasives69957399635
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Combine efficiency and durability when you select the Merit A/O fine grit TS (Type II) quick-change cloth disc. Suitable for moderately difficult finishing, cleaning, and detailing jobs, the aluminum oxide abrasive delivers strong cutting power. A two-ply polyester backing helps the disc withstand strong pressure when used on titanium, bronze, carbon steel, stainless steel, and other metals. Intended for use with a right-angle grinder, this disc comes at a low price point.

applications

  • Clean and Detail
  • Finishing
  • Rust Removal
  • Sanding

features

  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Fine grit for cleaning, detailing, and finishing stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison