Skip to content Skip to navigation menu
Norton Abrasives69957398010

69957398010

Blaze Ceramic Alumina Extra Coarse Grit Fiber Disc
Item #104947062
Norton Abrasives69957398010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bevel, blend, deburr and remove stock with this Blaze F980 coarse grit fiber disc mounted on your grinder or sander. Made with a 100-percent alumina micro-fracturing grain that continuously exposes sharper grain edges, the disc provides a significantly increased cut rate and life compared to competitive blended or low-ratio ceramic alumina discs. A heavy fiber backing minimizes tears and provides strength, while the self-lubricating grinding aid treatment keeps the disc cool during cutting, even when working with stainless steel, high alloy steels, titanium and other hard-to-grind surfaces.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • 100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
  • Heavier fiber backing for additional strength and tear resistance
  • Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
  • Best choice for coarse grit fiber disc right angle grinder beveling, blending, deburring, and stock removal applications
Weight 0.0 LB
EAN or UPC 699573980101
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison