description
- The innovative Cyclonic spiral hole-design is featured on Norton Blaze Multi-Air Cyclonic A995 Perforated Rolls to optimize dust extraction with use on pneumatic vacuum body file machines and hand blocks. The ultra-premium ceramic grain boosts performance with extremely sharp edges removes over 30% more material with considerably less dust allows for the fastest cut rate and longer life. The proprietary D weight Polyester-reinforced, flexible latex-saturated backing gives extreme strength and durability. This new Cyclonic hole-design eliminates the need to align hole patterns resulting in a fast and easy changeover. Applications include stripping and preparing primed and painted surfaces for finishing, sanding of plastics, fiberglass and composites, and sanding of all gel coat and body filler compounds.
applications
- Body Panel Surface Repair
- Finishing
- Paint Preparation
- Paint Removal
- Polishing
- Rust Removal
- Sanding
- Smoothing
- Surface Prep
features
- P-graded next-generation ceramic aluminum oxide abrasive for fastest cut rate and longest life of any paper disc
- Proprietary D weight Polyester-reinforced, flexible latex-saturated backing for 100% improvement in tear strength and edge durability providing longer life in all applications
- Waterbased, non-loading (No-Fil) stearate resists clogging and increases roll life
- Hook and loop (NorGrip) back for easy disc mounting and changing
| Weight | 0.0 LB |

