Skip to content Skip to navigation menu
Norton Abrasives69957344958

69957344958

NARROW BELTS 50 IN PACK
Item #104973059
Norton Abrasives69957344958
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Offering a product life that is 50 to 200 percent longer than competitors' belts, the Blaze R980P coarse grit cloth narrow backstand belt is the ideal product for coarse grit stock removal applications. Perfect for ensuring grain retention and minimal edge fraying, the belt comes equipped with a waterproof Y-weight polyester backing for durability and reliable results. The Blaze R980P also features a lubricating coating that produces cool cutting action while ensuring minimal loading. When used on stainless steel, cobalt, chrome, titanium, and other metals, this belt improves material integrity while delivering a consistent finish.

applications

  • Foundry Snagging
  • Gear Grinding
  • Honing
  • ID Grinding
  • Stock Removal
  • Stripping
  • Surface Grinding

features

  • Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
  • Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
  • The best choice for coarse grit stock removal operations
Weight 0.0 LB
EAN or UPC 699573449585
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison