description
- With its fast cut rate and great durability, the BlueFire R823P medium grit cloth wide belt is a smart choice for stock removal jobs requiring light to moderate pressure. Designed with a self-sharpening zirconia alumina abrasive, the belt lasts up to 30 percent longer than comparable products. The X-weight polyester backing is waterproof, so the belt can handle either dry or wet applications on metal or wood, and a rugged resin bond contributes to the belt's outstanding longevity.
applications
- Foundry Snagging
- Gear Grinding
- Honing
- ID Grinding
- Stock Removal
- Stripping
- Surface Grinding
features
- Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
- Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
- Durable resin bond for excellent grain retention and product life
- Better choice for all medium grit intermediate metal and wood light to moderate stock removal applications
| Weight | 0.0 LB |
| EAN or UPC | 699573281154 |

