Skip to content Skip to navigation menu
Norton Abrasives69957325708

69957325708

WIDE BELTS 5 IN PACK
Item #104963638
Norton Abrasives69957325708
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Tackle your workload with the fast initial cut rate from the premium aluminum oxide abrasive on the Metalite R215 medium grit cloth wide belt. A heavy, durable X-weight cotton backing makes this belt a suitable choice for heat-sensitive applications, and a strong butt joint means the belt can run in either direction. Keep your initial costs low for your medium grit intermediate applications on stainless and carbon steels with this belt.

applications

  • Deburring
  • Parting Line Removal
  • Rust Removal
  • Stock Removal
  • Tool Sharpening

features

  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor
Weight 0.0 LB
EAN or UPC 699573257081
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison