description
- Get a fast initial cut rate with the premium aluminum oxide abrasive on the Metalite R215 fine grit cloth wide belt. A heavy, durable backing made of X-weight cotton works well for your heat-sensitive applications. Run the belt in either direction confidently, knowing this belt has a strong butt joint. An open coat on the fine grit keeps loading to a minimum on wood and soft metals while keeping your initial price low.
applications
- Blending
- Clean and Detail
- Parting Line Removal
- Stock Removal
- Tool Sharpening
features
- Premium aluminum oxide abrasive for fast initial cut rate
- Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
- Strong butt joint that allows the belt to be run in either direction
- Good open coat fine grit choice to minimize loading on wood and soft metals - where initial price is the main concern
| Weight | 0.0 LB |
| EAN or UPC | 699573029558 |

